This item is Discontinued.

Coolermaster Coolermaster MPY-7501-AFAAG-US 750W 80 Plus Gold Modular Power Supply MPY-7501-AFAAG-US

Coolermaster MPY-7501-AFAAG-US 750W 80 Plus Gold Modular Power Supply (Discontinued)

  • Mfr # MPY-7501-AFAAG-US
  • Zoro # G703881552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPY-7501-AFAAG-US
Zoro #
G703881552
UPC #
884102042379
Country of Origin
China

Description

The MWE Gold offers a highly efficient, affordable power solution with fully modular cabling. Enjoy consistent 90% efficiency with an 80 PLUS Gold certification. Cooler Master's design techniques ensure improved efficiency while maintaining low temperatures and quiet operation. The high quality, heat resistant components maintain gold level performance even at increased temperatures up to 45 C. A near quiet Silencio fan with an exclusive LDB bearing reduces noise and lasts longer than standard fan bearings. Modular cables improve airflow by reducing cable bulk. Be bold, power with gold.

Specifications
  • Power: 750W
  • Weight: 5.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.