Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler Master MasterBox NR200P V2, mini-ITX

  • Mfr # NR200PV2-KCNN-S00

  • Zoro # G515680763


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Installed Fan Size
4.72 in
Front USB
Yes
Front Audio In
Yes
Number of Fans Supported
4
Number of Expansion Slots
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR200PV2-KCNN-S00
Zoro #
G515680763
UPC #
884102117015
Country of Origin
Switzerland

Dimensions

Installed Fan Size
4.72 in
Height
11.5 in
Width
7.3 in
Depth
14.6 in
Max. GPU Length
14.02 in

Details

Front USB
Yes
Item
Computer Case
Front Audio In
Yes
Number of Fans Supported
4
Number of Expansion Slots
3
Includes
(1) PCIe 4.0 x16 Riser Cable, (1) GPU Holder
Front Audio Out
Yes
Number of Internal 2.5"/3.5" Bays
1
USB Port Details
(1) USB 3.2 Gen 2x2 Type C, (2) USB 3.2 Gen 1 Type-A
Number of Internal 3.5" Bays
1
Number of USB Ports
3
Series
NR200P V2
Number of Internal 2.5" Bays
1
Number of Fans Installed
1
Features
Dust Filter
Color
Black
Microphone
Yes
Number of Audio In Ports
1
Cooler Type
Liquid Cooler
Material
Steel, Tempered Glass, Mesh, ABS Plastic, Galvanized Cold Rolled Steel (SGCC)
Number of Audio Out Ports
1
Motherboard Supported
Mini ITX

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.