Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

360Atmos ARGB CloseLoop AIO

  • Mfr # MLXD36MA25PZR1

  • Zoro # G213768220


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Maximum Airflow
528.9-gal/min
Rated Current
200 mA
Noise Levels (A-Weighted)
27.2 dB(A)
Compatibility
Desktop Computer
Maximum Air Pressure
3.61mmH2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLXD36MA25PZR1
Zoro #
G213768220
UPC #
884102112270
Country of Origin
China

Dimensions

Radiator Height
1.07"
Maximum Fan Diameter
4.72"
Fan Width
4.72"
Fan Height
0.98"
Radiator Width
4.71"

Details

Maximum Airflow
528.9-gal/min
Rated Current
200 mA
Noise Levels (A-Weighted)
27.2 dB(A)
Compatibility
Desktop Computer
Maximum Air Pressure
3.61mmH2O
Number of Fans
3
Connectors
4-Pin PWM
Maximum Power Consumption
3.84 W
Fan Speed (Max)
2500 rpm
Cooler Type
Liquid Cooler
Fan Speed (Min)
690 rpm
Fan Bearing Type
Loop Dynamic Bearing
Compatible AMD Socket
AM5, AM4
Fan Life
18.3 Year
LED Color
ARGB
Radiator Material
Aluminum
Compatible Intel Socket
H LGA-1156, H4 LGA-1151, LGA-1700, LGA-1200, H3 LGA-1150, H2 LGA-1155
Item
Cooling Fan/Radiator/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.