Zoro Homepage

CM MM712 Wireless White Mouse

  • Mfr # MM712WWOH1

  • Zoro # G513770831


product price: $66.29
/ea

Key Features

Color
White
Compatible With
Mac OS, iOS, Android, Windows 8
Number of Buttons
6
Height
1.5 in
Length
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM712WWOH1
Zoro #
G513770831
UPC #
884102092695
Country of Origin
China

Dimensions

Height
1.5 in
Length
4.6 in
Width
2.5 in

Details

Item
Gaming Mouse
Color
White
Compatible With
Mac OS, iOS, Android, Windows 8
Number of Buttons
6
Ergonomic Fit
Right-handed
Bluetooth Version
5.1
Platform Supported
PC, Mac
Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
OS Compatibility
Mac OS, Android, Windows 8, iOS
Green Environmental Attribute
Environmentally Friendly
Rechargeable
Yes
Power Source
Batteries/Cable
Pointing Device Wireless Technology
Bluetooth
Movement Resolution
19000 dpi
Series
MM
Pointing Device Connectivity Technology
Cable/Wireless

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.