Zoro Homepage

CM MM712 Wrls Black Mouse

  • Mfr # MM712KKOH1

  • Zoro # G813770845


product price: $66.29
/ea

Key Features

Color
Black
Compatible With
Windows 8, Mac OS, iOS, Android
Number of Buttons
6
Height
1.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM712KKOH1
Zoro #
G813770845
UPC #
884102092688
Country of Origin
China

Dimensions

Height
1.5 in
Width
2.5 in
Length
4.6 in

Details

Item
Gaming Mouse
Color
Black
Compatible With
Windows 8, Mac OS, iOS, Android
Number of Buttons
6
Ergonomic Fit
Right-handed
Pointing Device Wireless Technology
Bluetooth
Platform Supported
PC, Mac
Movement Detection
Optical
Series
MM
Movement Resolution
19000 dpi
Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Cable/Wireless
Bluetooth Version
5.1
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
iOS, Windows 8, Android, Mac OS
Power Source
Batteries/Cable
Rechargeable
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.