
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPY-650V-AGBAG-US
Zoro #
G9041546
UPC #
884102064456
Country of Origin
Unknown
Dimensions
Height
3.4"
Depth
6.3"
Width
5.9"
Details
Output Power
650 W
Product Type
Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.