Zoro Homepage

Cooler Master MasterFrame 500

  • Mfr # MF500M-KHNN-S01

  • Zoro # G122702155


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF500M-KHNN-S01
Zoro #
G122702155
UPC #
884102132599
Country of Origin
China

Description

Cooler Master s MasterFrame 500 Mesh delivers high-performance thermal capability in a unique open-frame format. Featuring pre-installed dual 200mm intake fans and mesh ventilation, it provides superior airflow right out of the box. With support for Mini-ITX to E-ATX motherboards, modular panels, and GPU clearance up to 390mm, it s built to accommodate ambitious builds with style and stability. Ideal for enthusiasts and creators looking to showcase their components with maximum cooling efficiency. FreeForm 2.0 Aluminum Exo-structure: Open-frame design enables flexible configurations and supports various installation scenarios. Flexible Motherboard Support: Compatible with Mini-ITX to E-ATX (up to 305 x 330mm) to accommodate a wide range of system builds. Customization-Ready Design: Interchangeable panels and open-frame layout offer flexibility for personalized builds and modding. Pre-installed Dual 200mm Fans: Equipped with two front 200mm intake fans pre-installed for powerful airflow and effective out-of-box cooling. Extensive Cooling Support: Accommodates up to 7 fans and 360mm radiators to deliver strong and reliable thermal performance. Ample GPU Clearance: Fits GPUs up to 390mm long and 190mm tall (including power connectors) for broad compatibility. Included GPU Support Bracket: Built-in bracket stabilizes heavy GPUs, preventing sag and enhancing long-term structural support.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.