This item is Discontinued.

Coolermaster Cooler Master MCB-B311L-KGNN-S02 CS MasterBox MB311L ARGB Airflow MATX Tower; Black MCB-B311L-KGNN-S02

Cooler Master MCB-B311L-KGNN-S02 CS MasterBox MB311L ARGB Airflow MATX Tower; Black (Discontinued)

  • Mfr # MCB-B311L-KGNN-S02
  • Zoro # G903970186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-B311L-KGNN-S02
Zoro #
G903970186
UPC #
884102069895
Country of Origin
China

Dimensions

Height
15.7"
Width
8.3"
Depth
14.4"
Installed Fan Size
4.72"

Details

Total Number of Ports
2
Number of Internal 2.5"/3.5" Bays
2
Total Number of Audio In Ports
1
Power Supply Installed
No
Product Color
Black
Number of Total Expansion Bays
4
Product Type
Computer Case
Number of Internal 2.5" Bays
2
Number of Total Expansion Slots
4
Form Factor
Mini-tower
Total Number of Audio Out Ports
1
Number of Power Supplies Supported
1
Product Material
Steel

Description

Cooler Master MasterBox MB311L ARGB (MCB-B311L-KGNN-S02). GAMING ON WIDE-OPEN THROTTLE. The MasterBox MB311L ARGB is a Micro-ATX airflow PC case pre-installed with two ARGB fans and made to be built with the latest gaming hardware. The front panel’s faade is made entirely of Fine Mesh, placed between two honeycomb vents on either side to maximize airflow. Since running the latest games, smoothly, means keeping the latest hardware efficiently cooled, top panel ventilation the option to add even more cooling hardwareif nothing is mounted, the top panel acts as passive ventilation.

Features
  • Fine Mesh Front Panel
  • Mesh Intakes
  • Dual ARGB Fans
  • Optimized Airflow
  • Tempered Glass Side Panel
  • Adaptable Drive Cage
  • Versatile Cooling Options
  • Room For Upgrades
Specifications
  • Color: Black
  • Material: Plastic, Tempered Glass, Mesh
  • Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.