Zoro Homepage

CryoFuzeThrml Paste W m.k 14

  • Mfr # MGZNDSGN07MR2

  • Zoro # G213768237


product price: $9.89
/ea

Key Features

Dispenser Type
Syringe
Maximum Operating Temperature
482°F (250°C)
Volume Capacity
0.02 fl oz
Thermal Conductivity
14W/m?K
Minimum Operating Temperature
-58°F (-50°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGZNDSGN07MR2
Zoro #
G213768237
UPC #
884102092732
Country of Origin
China

Details

Dispenser Type
Syringe
Maximum Operating Temperature
482°F (250°C)
Volume Capacity
0.02 fl oz
Thermal Conductivity
14W/m?K
Minimum Operating Temperature
-58°F (-50°C)
Package Contents
Thermal Grease CryoFuze Scraper Grease Cleaner
Item
Thermal Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.