Shop COOLERMASTER
See all product information
Create Account
Elite 342 w400w USB 3.0 x1, RC342KKR400U3
- Mfr # RC342KKR400U3
- Zoro # G5263746
product price:Â
$
85.75
/ea
Key Features
Overall Length
17.3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC342KKR400U3
- Zoro #
- G5263746
- UPC #
- 884102029349
- Country of Origin
- Unknown
- Color
- Black
- Item
- Computer Case
Dimensions
- Overall Length
- 17.3 in
Description
Elite 342 is a mini tower computer case that supports micro-ATX (mATX) motherboards. This chassis maintains the Elite Series' pedigree of compact and quality design. The mesh panel along the front provides great ventilation for constant cooling of the components inside. A security lock loop is built into the case and side panel to safeguard the contents of the enclosure. A removable hard drive cage gives added flexibility for those that need more room. A 120 mm fan comes preinstalled at the front to bring in cool air from outside. An Elite Power 400W power supply is included to help get you up and running.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.