Zoro Homepage
This item is Discontinued.
Coolermaster MasterFan SF240R ARGB Fan, MFXB2D218NPAR1 MFX-B2D2-18NPA-R1

MasterFan SF240R ARGB Fan, MFXB2D218NPAR1 (Discontinued)

  • Mfr # MFX-B2D2-18NPA-R1
  • Zoro # G4886114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFX-B2D2-18NPA-R1
Zoro #
G4886114
UPC #
884102060120
Country of Origin
Unknown

Dimensions

Height
9.4"
Depth
1"
Width
4.7"

Details

Product Type
Cooling Fan

Description

MasterFan SF240R ARGB, a new member of the MasterFan family, provides a specific air cooling solution ideal for Liquid coolers and chassis in-take fans. Designed for Builders with Addressable RGB-enabled PCs, you can feel the flow with full color fun, and perfect match your PC's theme. Square frame double fan design, the SF240R series is fitted with multiple layers of our exclusive noise/vibration reduction technologies and a perfect blend of fan blade design that put together work in harmony to cool your entire case and its components in silence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.