Zoro Homepage

MasterLiquid 240L Core White

  • Mfr # MLWD24MA18PZRW

  • Zoro # G314148464


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Compatible AMD Socket
AM2+ PGA-940, AM5, AM3 PGA-941, FM1, AM4, AM3+, AM2 PGA-940, FM2, FM2+
Maximum Fan Diameter
4.72"
Fan Life
18.3 Year
Fan Height
0.98"
Maximum Airflow
538.1-gal/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLWD24MA18PZRW
Zoro #
G314148464
UPC #
884102110023
Country of Origin
China

Dimensions

Maximum Fan Diameter
4.72"
Fan Height
0.98"
Radiator Width
4.71"
Radiator Height
10.91"
Fan Width
4.72"
Radiator Depth
1.07"

Details

Item
Cooling Fan/Radiator/Pump
Compatible AMD Socket
AM2+ PGA-940, AM5, AM3 PGA-941, FM1, AM4, AM3+, AM2 PGA-940, FM2, FM2+
Fan Life
18.3 Year
Maximum Airflow
538.1-gal/min
Rated Current
260 mA
LED Color
ARGB
Cooler Type
Liquid Cooler
Radiator Material
Aluminum
Package Contents
MasterLiquid 240L Core ARGB Cooling Fan/Radiator/Pump Premium CryoFuze Thermal Paste
Compatible Intel Socket
LGA-1200, H3 LGA-1150, LGA-1700, H4 LGA-1151, H LGA-1156, H2 LGA-1155
Maximum Air Pressure
1.86mmH2O
Noise Levels (A-Weighted)
27.2 dB(A)
Connectors
4-Pin (PWM), 3-Pin
Fan Speed (Max)
1750 rpm
Fan Speed (Min)
650 rpm
Fan Bearing Type
Rifle Bearing
Number of Fans
2
Compatibility
Desktop Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.