Zoro Homepage

MasterLiquid 360L Core

  • Mfr # MLWD36MA18PZR1

  • Zoro # G114148466


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fan Life
18.3 Year
Fan Speed (Min)
650 rpm
Compatibility
Desktop Computer
Radiator Depth
1.07"
Radiator Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLWD36MA18PZR1
Zoro #
G114148466
UPC #
884102110016
Country of Origin
China

Dimensions

Radiator Depth
1.07"
Depth
15.5"
Radiator Height
15.51"
Height
1.1"
Maximum Fan Diameter
4.72"
Radiator Width
4.71"
Fan Height
0.98"
Fan Width
4.72"
Width
4.7"

Details

Item
Cooling Fan/Radiator/Pump
Fan Life
18.3 Year
Fan Speed (Min)
650 rpm
Compatibility
Desktop Computer
Radiator Material
Aluminum
Rated Current
260 mA
Cooler Type
Liquid Cooler
Fan Bearing Type
Rifle Bearing
Connectors
4-Pin (PWM), 3-Pin
Compatible Intel Socket
LGA-1700, H4 LGA-1151, LGA-1567, H LGA-1156, LGA-1200, H2 LGA-1155
Package Contents
MasterLiquid 360L Core ARGB Cooling Fan/Radiator/Pump Premium CryoFuze Thermal Paste
Fan Speed (Max)
1750 rpm
Number of Fans
3
Maximum Airflow
538.1-gal/min
Maximum Power Consumption
3.96 W
Compatible AMD Socket
FM2, AM5, FM2+, AM2+ PGA-940, FM1, AM3 PGA-941, AM2 PGA-940, AM4, AM3+
Noise Levels (A-Weighted)
27.2 dB(A)
Maximum Air Pressure
1.86mmH2O
LED Color
ARGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.