Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MasterLiquid 360L Core White

  • Mfr # MLWD36MA18PZRW

  • Zoro # G914148475


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fan Height
0.98"
Compatibility
Desktop Computer
Noise Levels (A-Weighted)
27.2 dB(A)
Radiator Width
4.71"
Rated Current
260 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLWD36MA18PZRW
Zoro #
G914148475
UPC #
884102110030
Country of Origin
China

Dimensions

Fan Height
0.98"
Radiator Width
4.71"
Radiator Height
1.07"
Maximum Fan Diameter
4.72"
Fan Width
4.72"

Details

Item
Cooling Fan/Radiator/Pump
Compatibility
Desktop Computer
Noise Levels (A-Weighted)
27.2 dB(A)
Rated Current
260 mA
Connectors
3-Pin, 4-Pin (PWM)
Maximum Airflow
538.1-gal/min
Fan Bearing Type
Rifle Bearing
Radiator Material
Aluminum
Compatible Intel Socket
H4 LGA-1151, LGA-1567, H LGA-1156, LGA-1200, LGA-1700, H2 LGA-1155
Number of Fans
3
Fan Speed (Max)
1750 rpm
Fan Life
18.3 Year
Maximum Air Pressure
1.86mmH2O
Cooler Type
Liquid Cooler
Fan Speed (Min)
650 rpm
Compatible AMD Socket
FM2+, FM2, FM1, AM5, AM4, AM3+, AM2 PGA-940, AM2+ PGA-940, AM3 PGA-941
LED Color
ARGB
Package Contents
MasterLiquid 360L Core ARGB Cooling Fan/Radiator/Pump Premium CryoFuze Thermal Paste

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.