Zoro Homepage

MWE Gold 850 V2 Fully Modular

  • Mfr # MPE8501AFAAGUS

  • Zoro # G613788231


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Efficiency
90%
Output Current
3 A, 20 A, 300 mA, 70.80 A
Includes
(2) EPS Connectors
Color
Black
Number of Fans
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPE8501AFAAGUS
Zoro #
G613788231
UPC #
884102078590
Country of Origin
China

Dimensions

Height
3.4 in
Depth
6.3 in
Width
5.9 in

Details

Item
Power Supply
Efficiency
90%
Output Current
3 A, 20 A, 300 mA, 70.80 A
Includes
(2) EPS Connectors
Color
Black
Number of Fans
1
Compatibility
Desktop Computer
Green Environmental Attribute
80 Plus Gold; Environmentally Friendly
Specification Compliance
ATX12V/EPS12V
Output Voltage
12V DC, 3.3V DC, 5V DC
Input Voltage
230V AC, 120V AC
Output Power
850 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.