NRW9 Intel I7 5070 T 64GB
Mfr # AYG-M2C7-N6CGII62-N1
Zoro # G222702123
product price: $4,205.99
/ea
Free Shipping & Returns
Key Features
Standard Memory
64 GB
Processor Model
265KF
AI-powered
Yes
Chipset Model
Z890I
Drive Type
SSD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYG-M2C7-N6CGII62-N1
Zoro #
G222702123
UPC #
884102132414
Country of Origin
United States
Details
Standard Memory
64 GB
Processor Model
265KF
AI-powered
Yes
Chipset Model
Z890I
Drive Type
SSD
Memory Configuration
2 x 32GB
Processor Type
Core Ultra 7
Product Type
Workstation
Graphics Controller Model
GeForce RTX 5070 Ti
Total Solid State Drive Capacity
2 TB
Memory Clock Speed
6 GHz
Controller Type
NVMe
Graphics Memory Accessibility
Dedicated
Memory Technology
DDR5 SDRAM
Solid State Drive Interface
PCI Express NVMe 4.0
Description
Cooler Master NR W9 Mini Workstation - Intel Core Ultra 7 265KF RTX 5070 Ti - Z890I - 64GB (2 x 32GB) DDR5 6000MHz 2TB Gen4 M.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.