Zoro Homepage

TD300 Mesh MATX Tower

  • Mfr # TD300KGNNS00

  • Zoro # G914837065


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Installed Fan Size
4.72 in
Number of Expansion Slots
4
Series
TD300 Mesh
Number of Power Supplies Supported
1
Number of Fans Supported
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD300KGNNS00
Zoro #
G914837065
UPC #
884102096471
Country of Origin
China

Dimensions

Installed Fan Size
4.72 in
Max. CPU Cooler Height
6.54 in
Max. PSU Length
12.80"
Depth
17 in
Height
16.6 in
Width
8.3 in

Details

Item
Computer Case
Number of Expansion Slots
4
Series
TD300 Mesh
Number of Power Supplies Supported
1
Number of Fans Supported
6
Number of Fans Installed
2
Number of Audio Out Ports
1
Front Audio Out
Yes
Number of USB Ports
2
Number of Internal 2.5"/3.5" Bays
2
Number of Internal 5.25" Bays
0
Number of Power Supplies Installed
0
Number of Internal 2.5" Bays
2
Front Audio In
Yes
Number of External 5.25" Bays
0
Front USB
Yes
Color
Black
Number of Audio In Ports
1
Power Supply Installed
No
Number of Total Expansion Bays
4
Material
Mesh, Tempered Glass, Plastic, Steel
Motherboard Supported
Micro ATX, Mini ITX

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.