Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TD300 Mesh White MATX Tower

  • Mfr # TD300WGNNS00

  • Zoro # G514837069


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
16.6 in
Width
8.3 in
Depth
17 in
Material
Plastic, Tempered Glass, Steel, Mesh
Installed Fan Size
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD300WGNNS00
Zoro #
G514837069
UPC #
884102096488
Country of Origin
China

Dimensions

Height
16.6 in
Width
8.3 in
Depth
17 in
Installed Fan Size
4.72 in
Max. PSU Length
12.80"
Max. CPU Cooler Height
6.54 in

Details

Item
Computer Case
Material
Plastic, Tempered Glass, Steel, Mesh
Number of Fans Supported
6
Color
White
Number of Internal 5.25" Bays
0
Number of Total Expansion Bays
4
Number of Internal 2.5"/3.5" Bays
2
Number of Audio In Ports
1
Front Audio In
Yes
Number of Fans Installed
2
Number of External 5.25" Bays
0
Number of Expansion Slots
4
Number of Audio Out Ports
1
Front Audio Out
Yes
Number of USB Ports
2
Number of Power Supplies Installed
0
Front USB
Yes
Series
TD300 Mesh
Motherboard Supported
Mini ITX, Micro ATX
Number of Internal 2.5" Bays
2
Power Supply Installed
No
Number of Power Supplies Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.