Zoro Homepage

TD500 Mesh V2 White Mid-Tower

  • Mfr # TD500V2WGNNS00

  • Zoro # G314148440


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Audio In Ports
1
Width
8.3 in
Number of USB Ports
3
Front USB
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD500V2WGNNS00
Zoro #
G314148440
UPC #
884102107672
Country of Origin
China

Dimensions

Width
8.3 in
Max. PSU Length
7.87"
Depth
16.9 in
Max. GPU Length
16.14"
Max. CPU Cooler Height
6.50 in
Height
18.8 in
Installed Fan Size
4.72 in

Details

Item
Gaming Computer Case
Number of Audio In Ports
1
Number of USB Ports
3
Front USB
Yes
Color
White
Cooler Type
Fan Cooler
Number of Internal 3.5" Bays
2
Number of Internal 2.5" Bays
3
Number of Expansion Slots
7
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.2 Gen 1
Number of Fans Supported
7
Front Audio In
Yes
Window Panel
Yes
Window Panel Location
Left Side
Front Audio Out
Yes
Number of Audio Out Ports
1
Material
Tempered Glass, Mesh, Plastic, Steel
Motherboard Supported
Micro ATX, Mini ITX, SSI CEB, ATX, EATX
Number of Fans Installed
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.