Zoro Homepage

Compressor Cooler, 2-3/8" L, 2-3/8" W

  • Mfr # CPPRO

  • Zoro # G4431000


product price: $62.19
/ea

Key Features

Material
Stainless Steel (Inside Tube)
Width
2 3/8 in
Length
2 3/8 in
Application
HVACR
Product Type
Compressor Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPRO
Zoro #
G4431000
UPC #
687152266395
Country of Origin
China

Dimensions

Width
2 3/8 in
Length
2 3/8 in
Overall Width
2 3/8 in
Overall Length
2 3/8 in

Details

Item
Compressor Cooler
Material
Stainless Steel (Inside Tube)
Application
HVACR
Product Type
Compressor Cooler
Compatible Product Type
Garden Hose

Description

Compressor Cooler,2-3/8" L,2-3/8" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.