Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1025-2062
Zoro #
G9411577
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Length
31"
Workwear Size
2XL
Fits Chest Size
54 to 56"
Details
Item
Cooling Vest
Color
Black
Material
Modacrylic, Rayon
Cooling Time
1 to 4 hr
Workwear Material Properties
Flame Retardant
Workwear Color
Black
Workwear Cooling Technology
Cold Water Tubing
Requires
Cooler
Workwear Closure Type
Pullover
Description
Cooling Shirt, Color Black, Material Modacrylic, Rayon, Length 31 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.