This item is Discontinued.

Coolshirt Systems Cooling Vest, S, 22in.L 1052-2022

Cooling Vest, S, 22in.L (Discontinued)

  • Mfr # 1052-2022
  • Zoro # G9411586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1052-2022
Zoro #
G9411586
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Length
22"
Fits Chest Size
34" to 36"
Workwear Size
S

Details

Item
Cooling Vest
Color
Black
Material
Cotton, Polyester
Closure Type
zipper
Workwear Material Properties
None
Workwear Color
Black
Workwear Cooling Technology
Cold Water Tubing
Cooling Time
1 to 4 hr
Workwear Closure Type
Zipper
Requires
Cooler

Description

Cooling Vest, Color Black, Material Cotton, Polyester, Length 22 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.