Zoro Homepage
This item is Discontinued.
Coolshirt Systems Person Rehab System, 21 in. H, PK2 3001-0003

Person Rehab System, 21 in. H, PK2 (Discontinued)

  • Mfr # 3001-0003
  • Zoro # G9411211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001-0003
Zoro #
G9411211
UPC #
-
Country of Origin
United States

Dimensions

Depth
21"
Height
21"
Width
24"

Details

Item
Person Rehab System
Volume Capacity
60 qt.
Features
Cool (6) People On One System
Includes
(6) Vests and Hoses

Description

Item Person Rehab System, People Served 6, Height 21 In., Width 24 In., Depth 21 In., Volume Capacity 60 qt., Cooling Time 1 to 4 hr., Power Requirements 110V, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.