Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coolshirt Systems Small Cooling Vest, Black 1024-2022

Small Cooling Vest, Black (Discontinued)

  • Mfr # 1024-2022
  • Zoro # G9411482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024-2022
Zoro #
G9411482
UPC #
-
Country of Origin
United States

Dimensions

Length
26"
Size
S
Fits Chest Size
38" to 40"
Workwear Size
S

Details

Item
Cooling Vest
Color
Black
Material
Modacrylic, Rayon
Workwear Color
Black
Requires
Cooler
Cooling Time
1 to 4 hr
Workwear Closure Type
Pullover
Workwear Cooling Technology
Cold Water Tubing
Workwear Material Properties
Flame Retardant

Description

Cooling Shirt, Color Black, Material Modacrylic, Rayon, Length 26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.