Shop COOPER
See all product information
Create Account
1-1/2 in Die Cast Zinc Rigid Conduit Connector
- Mfr # 456P
- Zoro # G123397480
product price:Â
$
13.59
/ea
Key Features
Incandescent Lamp Type
BR30 60 W, PAR30L 50 W
Used On
HALO H645IC Incandescent Recessed Downlighting
Shape
Round
Size
7-1/4 in OD
Nominal Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 456P
- Zoro #
- G123397480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 7-1/4 in OD
- Nominal Size
- 6
Details
- Incandescent Lamp Type
- BR30 60 W, PAR30L 50 W
- Used On
- HALO H645IC Incandescent Recessed Downlighting
- Shape
- Round
- Type
- Baffle
- Finish
- White Trim, Black Baffle
Description
7-1/4 in OD, 6 in Round Aperture, Insulated, White Metal Trim, Black 1-Piece Seamless Baffle, Incandescent Recessed Downlight Trim
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.