Shop COOPER
See all product information
Create Account
10 in x 10 in NEMA 1 Hinged Cover Enclosure
- Mfr # 1010GF
- Zoro # G023397429
product price:Â
$
44.75
/ea
Key Features
Standards
UL
Overall Height
10 in
Material
Steel
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1010GF
- Zoro #
- G023397429
- UPC #
- 76151510954
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Width
- 10 in
Details
- Standards
- UL
- Material
- Steel
Description
10 in x 10 in, ANSI 61 Gray, Powder Coated Steel, Wireway End Flange
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.