6 in Recessed Baffle Trim, Matte Black
- Mfr # TRM6MB
- Zoro # G523397424
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Material
Metal
For Use With
HALO 310/312/376/378/400/404/405/406SC/406RG/409/410/416/419/420/424/425/426/429/446/448/455CG/455SC/456P/456W/477/478/1412/1416/1475/2412/2416/2475 Trim
Nominal Size
6.03 in ID x 7.25 in OD
Housing Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRM6MB
- Zoro #
- G523397424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Size
- 6.03 in ID x 7.25 in OD
Details
- Material
- Metal
- For Use With
- HALO 310/312/376/378/400/404/405/406SC/406RG/409/410/416/419/420/424/425/426/429/446/448/455CG/455SC/456P/456W/477/478/1412/1416/1475/2412/2416/2475 Trim
- Housing Finish
- Black
Description
6.03 in x 7.25 in, Matte Black, Metal, Recessed Downlight Trim Ring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.