Zoro Homepage

Electrical Enclosures, 30 in H, 8 in D, 20 in W, NEMA 4X, 316 Stainless Steel

  • Mfr # 30208-4XSS6

  • Zoro # G507455256


product price: $3,504.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30208-4XSS6
Zoro #
G507455256
UPC #
782051095128
Country of Origin
Unknown

Dimensions

Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.