Zoro Homepage

2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F

  • Mfr # DPP400W

  • Zoro # G2559557


product price: $30.15
/ea

Key Features

Temp. Range (F)
-40 Degrees to 392 Degrees
Temp. Range (C)
-40 Degrees to 200 Degrees
Stem Length
2.75 in
Accuracy
+/-2 Degrees F/ +/-1 Degrees C (14 Degrees to 212 Degrees F/-10 Degrees to 100 Degrees C), +/-3 Degrees F/ +/-1.5 Degrees C (Otherwise)
Display
3 Digit LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP400W
Zoro #
G2559557
UPC #
070131044013
Country of Origin
China

Dimensions

Stem Length
2.75 in
Manufacturers Warranty Length
Lifetime
Display Size
1/4 in H x 13/16 in W
Display Width
0.8125 in
Display Height
0.25 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-40 Degrees to 392 Degrees
Temp. Range (C)
-40 Degrees to 200 Degrees
Accuracy
+/-2 Degrees F/ +/-1 Degrees C (14 Degrees to 212 Degrees F/-10 Degrees to 100 Degrees C), +/-3 Degrees F/ +/-1.5 Degrees C (Otherwise)
Display
3 Digit LCD
Battery Type
LR44
Standards
CE, NSF, RoHS, WEEE
Includes
Pocket Clip
Stem Material
Stainless Steel
Data Hold
Yes
Features
IPX7 Waterproof Rating, Less Than 6 sec Response Time
Case Material
ABS Plastic
Auto Power Off
Yes
Resolution
0.1 Degrees F/0.1 Degrees C
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Number of Digits
4
Body Style
Pen
Display Position
Side
Quick Reading
Yes
Scale Type
Digital
NSF Rated
Yes
Reduced Tip
Yes
Waterproof
Yes
Maximum Temperature F
392 Degrees F
Temperature Resolution C
0.1 Degrees C
Minimum Temperature F
-40 Degrees F
Minimum Temperature C
-40 Degrees C
Digital Display
1/4 in H x 13/16 in W Display with 4-Digit LCD
Maximum Temperature C
200 Degrees C
Resistance Rating
IPX7
Pocket Thermometer Style
Side Reading Pen Style
Folding Stem
No
Temperature Resolution F
0.1 Degrees F
Backlit
No
Temperature Range
-40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C
Food Safe
Yes
Application
Food Production, General Purpose, Industrial
Includes NIST-Traceable Certificate
No
Display Type
LCD
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
392 Degrees F
Maximum Temperature °C
200 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
392 Degrees F

Description

Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C, Stem Length 2.75 in, NSF Rated Yes, Includes NIST-Traceable Certificate No, Accuracy +/-2 Degrees F/+/-1 Degrees C (14 Degrees to 212 Degrees F/-10 Degrees to 100 Degrees C), +/-3 Degrees F/+/-1.5 Degrees C (Otherwise), 1/4 in H x 13/16 in W Display with 4-Digit LCD, Folding Stem No, Quick Reading Yes, Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.