Analog Mechanical Food Service Thermometer with -20 to 120 (F)
Mfr # 535-0-8
Zoro # G4106882
product price:Â $8.26
/eaKey Features
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Display
Analog
Temp. Range (F)
-20 Degrees to 120 Degrees F
Temp. Range (C)
-30 Degrees to 50 Degrees C
Accuracy
+/-5 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535-0-8
Zoro #
G4106882
UPC #
070131053503
Country of Origin
China
Dimensions
Dial Size
1 1/2 in
Manufacturers Warranty Length
1 yr
Diameter
1 1/2 in
Overall Diameter
1 1/2 in
Details
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Item
Mechanical Food Service Thermometer
Display
Analog
Temp. Range (F)
-20 Degrees to 120 Degrees F
Temp. Range (C)
-30 Degrees to 50 Degrees C
Accuracy
+/-5 Degrees F
Application
Refrigerator/Freezer
Stem Material
Magnetic Back
Features
Self Adhesive Tabs
Metal Detectable
Yes
For Food Contact
No
NSF Certified
No
Minimum Temperature
-20 Degrees F
Display Type
Analog
Product Type
Refrigerator/Freezer Thermometer
Maximum Temperature
120 Degrees F
Description
Mechanical Food Service Thermometer, Metal Detectable Yes, Features Self Adhesive Tabs, Manufacturers Warranty Length 1 yr, Maximum Temperature 120 Degrees F, Minimum Temperature -20 Degrees F, Overall Diameter 1 1/2 in, For Food Contact No, Dial Size 1 1/2 in, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-5 Degrees F, Application Refrigerator/Freezer, Display Type Analog, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.