Shop COOPER-ATKINS
See all product information
Create Account
Aquatuff Thermocouple, 35135, W/ Bell Surface Wrap&Stow Probe, NSF
- Mfr # 35135
- Zoro # G205990653
product price:Â
$
1,237.99
/ea
Free Shipping & Returns
Key Features
Height
3.25 in
Width
4.25 in
Length
9.75 in
Weight
0.75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35135
- Zoro #
- G205990653
- UPC #
- 70131435125
- Country of Origin
- United States
Dimensions
- Height
- 3.25 in
- Width
- 4.25 in
- Length
- 9.75 in
Details
- Item
- Surface Wrap&stow Thermocouple
- Weight
- 0.75 lb
Description
Cooper-atkins aquatuff thermocouple, 35135, w/ bell surface wrap&stow probe, nsf the aquatuff 35135 series with bell surface wrap&stow probe is the right choice when accuracy is your top priority. The bell surface probe is best used for taking measurements of any flat surface. Bell self-orients to a surface to give superior contact. Ideal for griddles and platens. With any surface measurement, a small drop of oil or grease is recommended to aid in heat transfer to the bell sensor. features temperature range: -100 to 500f / -73 to 260c accuracy: instrument: 0.5f entire range at ambient range of 68 to 86f
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.