This item is Discontinued.

Cooper-Atkins Digital Digital Food Service Thermometer with -100 to 500 (F) 93710

Digital Digital Food Service Thermometer with -100 to 500 (F) (Discontinued)

  • Mfr # 93710
  • Zoro # G8259517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93710
Zoro #
G8259517
UPC #
070131493712
Country of Origin
United States

Dimensions

Stem Length
3 1/2 in
Diameter
2 3/4 in

Details

Food Service Thermometer Sub Category
Probe Thermometer Kit
Item
Digital Food Service Thermometer
Display
Digital
Temp. Range (F)
-100 Degrees to 500 Degrees F
Temp. Range (C)
-73 Degrees to 260 Degrees C
Accuracy
+/-1 Degrees F
Application
Food Safety
Standards
CE, RoHs
Includes
Battery Charger, Handheld Thermocouple instrument, Microneedle Probe, Software CD-Rom, USB Cable

Description

Digital Food Service Thermometer, Includes Battery Charger, Handheld Thermocouple instrument, Microneedle Probe, Software CD-Rom, USB Cable, Accuracy +/-1 Degrees F, Application Food Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.