Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer and Cooler Analog Hygrometer

  • Mfr # 212-159-8

  • Zoro # G1541023


product price: $63.99
/ea

Key Features

Application
Storage Areas
Humidity Accuracy
+/-5% RH
Temp. Range (F)
-10 Degrees to 80 Degrees
Mounting
Wall
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-159-8
Zoro #
G1541023
UPC #
070131121592
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Diameter
12 in
Overall Dimensions
12 in dia
Overall Depth
1.25 in
Overall Diameter
12 in
Overall Length
12 in
Overall Width
1.25 in

Details

Item
Analog Hygrometer
Application
Storage Areas
Humidity Accuracy
+/-5% RH
Temp. Range (F)
-10 Degrees to 80 Degrees
Mounting
Wall
Degree Divisions
2 Degrees
Case Material
ABS Plastic
Temp. Accuracy (F)
+/-2 Degrees
Scale Color
Black
Relative Humidity Range
0 to 100%
Sensor Material
Bimetal
Accuracy
+/-3 Degrees F/ +/-5% RH
Display Type
Dial
Humidity Resolution
2%
Temperature Scale
Fahrenheit
Maximum Temperature F
80 Degrees F
Humidity Graduations
2 %
Temperature Graduations
2 Degrees F
Temperature Accuracy
+/-3 Degrees F
Humidity Range
0% to 100%
Temperature Range
-10 Degrees to 80 Degrees F
Dial Design
Black Scale on White Dial with Red, Yellow, White and Blue Segments for Freezer, Deep Chill, Cooler and Danger Zone Range
Minimum Temperature F
-10 Degrees F
Dial Face Color
White
Secondary Scale
Humidity
Maximum Humidity
100 %
Minimum Humidity
0 %
Graduations
2 Degrees F/2% RH
Temperature Range F
-10 Degrees to 80 Degrees F
Scale Features
Colored Zone Dial: Red, Yellow, White and Blue Segments for Freezer, Deep Chill, Cooler and Danger Zone Ranges, HACCP Referenced
Primary Scale
Temperature
Scale Type
Dial
Minimum Temperature °F
-10 Degrees F
Temperature Range °F
-10 Degrees to 80 Degrees F
Maximum Temperature °F
80 Degrees F

Description

Analog Hygrometer, Scale Type Dial, -10 Degrees to 80 Degrees F, Primary Scale Temperature, Dial Design Black Scale on White Dial with Red, Yellow, White and Blue Segments for Freezer, Deep Chill, Cooler and Danger Zone Range, Case Material ABS Plastic, Graduations 2 Degrees F/2 Percent RH, Humidity Range 0 Percent to 100 Percent, Wall, 12 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.