Zoro Homepage

NIST Digital Thermistor Thermometer, -40 Degrees to 302 Degrees F

  • Mfr # TM99A

  • Zoro # G8515866


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-40 Degrees to 302 Degrees
Temp. Accuracy
+/-0.3 Degrees F or +/-0.5% of Reading
Display
LCD with backlight
Width
2 1/8 in
Data Hold
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM99A
Zoro #
G8515866
UPC #
070131599001
Country of Origin
Mexico

Dimensions

Width
2 1/8 in
Depth
1 1/8 in
Height
6 1/2 in
Manufacturers Warranty Length
5 yr
Display Size
1/2 in H x 1 3/4 in W
Display Width
1.75 in
Manufacturer Warranty Length
Instrument: 5 yr
Display Height
0.5 in

Details

Item
Thermistor Thermometer
Temp. Range (F)
-40 Degrees to 302 Degrees
Temp. Accuracy
+/-0.3 Degrees F or +/-0.5% of Reading
Display
LCD with backlight
Data Hold
Yes
Standards
CE, RoHS and WEEE
Includes
(2) AAA, 1075 General Purpose Probe, Pouch
Sensor Type
Thermistor
Probe Connector
Phono Plug
Resolution
0.1 Degrees
Features
Min/Max and Hold Monitors
Temp. Range (C)
-40 Degrees to 150 Degrees
Calibration Certificate
NIST
Auto Power Off
Yes
Battery Type
(2) AAA
Memory
Min/Max
Accuracy
+/-0.3 Degrees F/0.2 Degrees C or +/-0.5% of Reading Whichever is Greater
Display Type
LCD
Temperature Meter Type
Multichannel Thermistor Temperature Meter with Min/Max
Temperature Range
-40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Includes Wireless Transmission
No
Data Output Type
None
Includes NIST-Traceable Certificate
No
Power Source Details
(2) AAA Batteries
Thermocouple Temperature Range F
-40 Degrees to 302 Degrees F
Digital Display
1/2 in H x 1 3/4 in W Display with 4-Digit Backlit LCD
Data Logging
No
Number of Digits
4
Backlit
Yes
Functions
Min/Max Memory
Thermocouple Temperature Range C
-40 Degrees to 150 Degrees C
Included Probes
1075 General Purpose Probe
Includes Batteries
Yes
Number of Channels
3
For Thermistor Type
10k Thermistor
RTD Temperature Range C
-40 Degrees to 150 Degrees C
RTD Temperature Range F
-40 Degrees to 302 Degrees F

Description

Thermistor Thermometer, Thermistor, Number of Channels 3, Includes NIST-Traceable Certificate No, Accuracy +/-0.3 Degrees F/0.2 Degrees C or +/-0.5 Percent of Reading Whichever is Greater, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C, (2) AAA, 1/2 in H x 1 3/4 in W Display with 4-Digit Backlit LCD, Functions Min/Max Memory, Resolution 0.1 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.