Zoro Homepage

Thermistor Temperature Instrument, Singe Zone

  • Mfr # TM99A

  • Zoro # G309145331


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Height
2 in
Case Material
Abs
Includes
Carrying Case And 1075GeneralPurpose Probe.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM99A
Zoro #
G309145331
UPC #
70131599001
Country of Origin
United States

Dimensions

Length
10 in
Height
2 in

Details

Case Material
Abs
Includes
Carrying Case And 1075GeneralPurpose Probe.

Description

For those applications where only one temperature is read at a time, the TM99A is an industry standard. It features Min/Max memory, hold, auto shut-off
  • It is housed in a rugged polyethylene storage case with a sealed membrane and has a backlight for dark environments
  • The TM99A includes a carry case and 1075 general purpose probe.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.