Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD2000-01-1
Zoro #
G5124287
UPC #
070131602015
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
5 yr
Details
Item
Thermocouple Instrument
Meter Style
2 Zone Temperature
Temp. Range (C)
-50 to 1093 Degrees F
Temp. Range (F)
-58 to 2000 Degrees F
Temp. Accuracy (F)
+/-4F Degrees (-58 to 32 Degrees F) +/-0.3% +2 Degrees F (32 to 2000 Degrees F)
Battery Type
9V
Sensor Type
Thermocouple Type-K
Special Features
T1, T2, Hold, Max, Temp Differential
Calibration Certificate
No
Auto Power Off
No
Response Time
Various
Display
Digital LCD
Includes
(2) Bead Probes,Needle Probe and Wrist Strap
Temp. Resolution (C)
0.1
Data Hold
Yes
Temp. Resolution (F)
0.1
Memory
Max
Temp. Accuracy (C)
+/-2C Degrees (-50 to 0 Degrees C) +/-0.3% 1 Degrees C(0 to 1093 Degrees C)
Description
Thermocouple Instrument, 2 Zone Temperature, -58 to 2000 Degrees F Temp. Range (F), +/-4F Degrees (-58 to 32 Degrees F) +/-0.3 Percent +2 Degrees F (32 to 2000 Degrees F) Temp. Accuracy (F), Sensor Type Thermocouple Type-K, Display Digital LCD, Memory Max, Battery Type 9V, Auto Power Off No, Data Hold Yes, Response Time Various, Calibration Certificate No, Includes (2) Bead Probes,Needle Probe and Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.