Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermohygrometer, LCD, .25" Probe dia.

  • Mfr # 94037-K

  • Zoro # G2118860


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Includes
Stow Probe, Wrap
Battery Type
(2) AAA
Temp. Range (F)
-100 Degrees to 500 Degrees
Temp. Accuracy (F)
+/-2.7 Degrees to 6.3 Degrees or 68 Degrees to 86 Degrees
Probe Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94037-K
Zoro #
G2118860
UPC #
070131490377
Country of Origin
Mexico

Dimensions

Probe Length
3.5 in
Manufacturers Warranty Length
5 yr
Probe Dia.
0.25 in
Display Height
0.5 in
Display Size
1/2 in H
Manufacturer Warranty Length
5 yr

Details

Item
Thermocouple
Includes
Stow Probe, Wrap
Battery Type
(2) AAA
Temp. Range (F)
-100 Degrees to 500 Degrees
Temp. Accuracy (F)
+/-2.7 Degrees to 6.3 Degrees or 68 Degrees to 86 Degrees
Meter Style
Temperature
Bar Graph
No
Auto Power Off
Yes
Temp. Resolution (F)
0.1 Degrees
Calibration Certificate
No
Response Time
4 sec
Temp. Resolution (C)
2 Degrees
Sensor Type
Thermocouple
Interface
No
Absolute Humidity Range
0 to 95%
Display
LCD
Data Hold
Yes
Temp. Accuracy (C)
+/-00.5 Degrees
Temp. Range (C)
73 Degrees to 573 Degrees
Humidity Probe Range (Deg. C)
No
Memory
No
Special Features
Waterproof
Data Logging
No
Display Type
LCD
Accuracy
+2.7 Degrees F/+1.5 Degrees C, -6.3 Degrees F/-3.5 Degrees C
Backlit
Yes
Included Probes
Bell Surface Probe Model 55035
Power Source Details
(2) AAA Batteries
Humidity Range
0% to 95%
Thermocouple Temperature Range F
-100 Degrees to 500 Degrees F
Resolution
0.1 Degrees , 1 Degrees
Thermocouple Temperature Range C
-73 Degrees to 260 Degrees C
Digital Display
1/2 in H Display with 4-Digit Backlit LCD
Data Output Type
None
Functions
0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable
Temperature Range
-100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C (Thermocouple)
Includes Batteries
Yes
Includes Wireless Transmission
No
Number of Digits
4
Temperature Meter Type
Thermocouple Temperature Meter
Includes NIST-Traceable Certificate
Yes
For Thermocouple Type
Type K

Description

Thermocouple, Thermocouple, Includes NIST-Traceable Certificate Yes, Accuracy +1.5 Degrees C/-3.5 Degrees C @ 20 to 30 Degrees C, +2.7 Degrees F/-6.3 Degrees F @ 68 to 86 Degrees F, -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C (Thermocouple), (2) AAA, 1/2 in H Display with 4-Digit Backlit LCD, Functions 0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable, 0 Percent to 95 Percent, Resolution 0.1 Degrees , 1 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.