Shop COOPER-ATKINS
See all product information
Create Account
Thermometer, -100, 1,000F, Battery
- Mfr # 20200
- Zoro # G421908487
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
1,000 Degrees F
Minimum Temperature °F
-100 Degrees F
Power Source - TS Only
Battery
Temperature Resolution F
0.1 Degrees F
Maximum Temperature (°C)
538 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20200
- Zoro #
- G421908487
- UPC #
- 070131420206
- Country of Origin
- Mexico
- Maximum Temperature (°F)
- 1,000 Degrees F
- Minimum Temperature °F
- -100 Degrees F
- Power Source - TS Only
- Battery
- Temperature Resolution F
- 0.1 Degrees F
- Maximum Temperature (°C)
- 538 Degrees C
- NSF Rated
- Yes
- Waterproof
- Yes
- Minimum Temperature °C
- -73 Degrees C
- Item
- Digital Thermometer
- Accuracy
- +/-0.5 Degrees F or +/-0.25 % of Reading, Whichever is Greater
- Power Source
- Battery
- Power Source - old
- Battery
Description
Digital Thermometer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.