Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, 2 3/4 in L, Silver; White

  • Mfr # 25HP-01-1

  • Zoro # G716665415


product price: $10.69
/ea

Key Features

Features
Can Hang or Stand, HACCP Reference Dial
NSF Certified
Yes
Case Material
Stainless Steel
Manufacturers Warranty Length
Limited 1 yr
Product Type
Thermometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25HP-01-1
Zoro #
G716665415
UPC #
070131002419
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited 1 yr
Overall Length
2 3/4 in

Details

Features
Can Hang or Stand, HACCP Reference Dial
NSF Certified
Yes
Case Material
Stainless Steel
Product Type
Thermometer
Application
Refrigerator/Freezer
Minimum Temperature
-20 Degrees F
Item
Thermometer
Maximum Temperature
80 Degrees F
Accuracy
+/-2 Degrees F

Description

Thermometer, Metal Detectable Yes, Case Material Plastic, Color Silver, White, Digit Size 1 15/16 in, Features HACCP Guidelines, Hanger, Large Display, Lens Material Glass, Manufacturers Warranty Length Limited 1 yr, Maximum Temperature 80 Degrees F, Minimum Temperature -20 Degrees F, Dial Size 2 in, Product Type Thermometer, Accuracy +/-1 Degrees C, +/-2 Degrees F, Application Refrigerator/Freezer, Overall Length 2 3/4 in, Display Type Analog, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.