Zoro Homepage

Thermometer, 2 3/8 in L, Silver; White

  • Mfr # 26HP-01-1

  • Zoro # G516665400


product price: $10.69
/ea

Key Features

Application
HACCP Food Safety
Manufacturers Warranty Length
Limited 1 yr
Minimum Temperature
-100 Degrees F
Maximum Temperature
175 Degrees F
Product Type
Thermometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26HP-01-1
Zoro #
G516665400
UPC #
070131002600
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited 1 yr
Overall Length
2 3/8 in

Details

Item
Thermometer
Application
HACCP Food Safety
Minimum Temperature
-100 Degrees F
Maximum Temperature
175 Degrees F
Product Type
Thermometer
NSF Certified
Yes
Accuracy
+/-3 Degrees F
Features
Can Hang or Stand, HACCP Reference Dial
Case Material
Stainless Steel

Description

Thermometer, Metal Detectable Yes, Case Material Plastic, Color Silver, White, Digit Size 1 15/16 in, Features Hanger, Holding Cabinet, Large Display, Lens Material Glass, Manufacturers Warranty Length Limited 1 yr, Maximum Temperature 175 Degrees F, Minimum Temperature -100 Degrees F, Dial Size 2 in, Product Type Thermometer, Accuracy +/-1.5 Degrees C, +/-3 Degrees F, Application HACCP Food Safety, Overall Length 2 3/8 in, Display Type Analog, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.