Zoro Homepage

Thermometer, 4 3/4 in L, Silver; White

  • Mfr # 335-01-1

  • Zoro # G016665405


product price: $8.99
/ea

Key Features

Product Type
Thermometer
Overall Length
4 3/4 in
Maximum Temperature
80 Degrees F
Application
Refrigerator
Features
Horizontal Orientation Can Hang or Stand, Magnifying Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-01-1
Zoro #
G016665405
UPC #
070131033505
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Manufacturers Warranty Length
Limited 1 yr

Details

Product Type
Thermometer
Maximum Temperature
80 Degrees F
Application
Refrigerator
Features
Horizontal Orientation Can Hang or Stand, Magnifying Lens
Accuracy
+/-2 Degrees F
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Item
Thermometer

Description

Thermometer, Metal Detectable Yes, Case Material Plastic, Color Silver, White, Digit Size 3 1/4 in, Features Food Grade Plastic, HACCP Guidelines, Hanger, Large Display, Lens Material Glass, Manufacturers Warranty Length Limited 1 yr, Maximum Temperature 80 Degrees F, Minimum Temperature -40 Degrees F, Dial Size 3 1/4 in, Product Type Thermometer, Accuracy +/-1 Degrees C, +/-2 Degrees F, Application Refrigerator, Overall Length 4 3/4 in, Display Type Analog, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.