Thermometer, -40, 302F, Battery
- Mfr # DPS300-01-8
- Zoro # G416519155
product price:Â
$
32.99
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
NSF Rated
No
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°C)
150 Degrees C
Temperature Resolution F
0.1 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPS300-01-8
- Zoro #
- G416519155
- UPC #
- 070131030108
- Country of Origin
- China
- Item
- Digital Pocket Tester
- Maximum Temperature (°F)
- 302 Degrees F
- NSF Rated
- No
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Temperature Resolution F
- 0.1 Degrees F
- Stem Material
- Stainless steel
- Response Time
- 18 sec
- Power Source - TS Only
- Battery
- Accuracy
- +/-2 Degrees F @ 32 to 212 Degrees F, +/-4 Degrees F Otherwise
- Minimum Temperature °C
- -40 Degrees C
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Stem Length
- 4.75 in
Description
Digital Thermometer, Stem Length 4.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.