Zoro Homepage

Thermometer, 5/8 in L, White

  • Mfr # 330-0-4

  • Zoro # G816665391


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Product Type
Thermometer
Minimum Temperature
-40 Degrees F
Application
Refrigerator/Freezer
Overall Length
5/8 in
Maximum Temperature
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-0-4
Zoro #
G816665391
UPC #
070131903303
Country of Origin
Mexico

Dimensions

Overall Length
5/8 in
Manufacturers Warranty Length
Limited 1 yr

Details

Product Type
Thermometer
Minimum Temperature
-40 Degrees F
Application
Refrigerator/Freezer
Maximum Temperature
120 Degrees F
Accuracy
+/-2 Degrees F
NSF Certified
Yes
Features
Lightweight
Item
Thermometer

Description

Thermometer, Metal Detectable Yes, Case Material Plastic, Color White, Digit Size 3 1/4 in, Features Food Grade Plastic, HACCP Guidelines, Hanger, Large Display, Lens Material Glass, Manufacturers Warranty Length Limited 1 yr, Maximum Temperature 120 Degrees F, Minimum Temperature -40 Degrees F, Dial Size 3 1/4 in, Product Type Thermometer, Accuracy +/-1 Degrees C, +/-2 Degrees F, Application Refrigerator/Freezer, Overall Length 5/8 in, Display Type Analog, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.