Zoro Homepage
This item is Discontinued.
Cooper-Atkins Thermometer, Grill (100-600F) 3210-08-1E

Thermometer, Grill (100-600F) (Discontinued)

  • Mfr # 3210-08-1E
  • Zoro # G202235375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210-08-1E
Zoro #
G202235375
UPC #
-
Country of Origin
China

Description

Grill Surface Thermometer By Cooper-Atkins 100° To 600°F;Height: 3/4", 19 Mm;Inside Diameter: 2-1/2" Dial, 64 Mm ;Material(S): Stainless Steel Housing;Outside Diameter: 2-3/4", 70 Mm;Temp Range: 50 To 300 C, 100 To 600 F;Type: Grill;Weight: 0.238 Lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.