Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 1 in, Thermocouple

  • Mfr # 93013-K

  • Zoro # G3289833


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Mini-Type
Temp. Range (F)
-40 Degrees to 500 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93013-K
Zoro #
G3289833
UPC #
070131493026
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Display Size
0.4 in H
Display Height
0.4 in
Manufacturer Warranty Length
5 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Mini-Type
Temp. Range (F)
-40 Degrees to 500 Degrees
Temp. Range (C)
-40 Degrees to 260 Degrees
Accuracy
+/-1 Degrees F/ +/-1 Degrees C
Display
3 Digit LCD
Battery Type
(3) AAA
Memory
No
Standards
CE, RoHS, WEEE, NSF
Includes
Insertion Probe, Instruction, Oven Probe, Soft Carrying Case, Surface Probe
Calibration Certificate Included
No
Resolution
1 Degrees
Auto Power Off
Yes
Item
Thermocouple Thermometer
Data Hold
Yes
Data Logging
No
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Functions
Degrees F/ Degrees C Switchable
Digital Display
0.4 in H Display with 3-Digit LCD
Temperature Range
-40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C (Thermocouple)
Included Probes
50012-K Surface Probe, 50306-K Oven/Cooler/Freezer Probe w/ Clip, 50335-K Needle Probe w/Coil Cable
For Thermocouple Type
Type K
Display Type
LCD
Includes NIST-Traceable Certificate
No
Data Output Type
None
Number of Digits
3
Includes Batteries
Yes
Temperature Meter Type
Thermocouple Temperature Meter
Power Source Details
(3) AAA Batteries
Thermocouple Temperature Range C
-40 Degrees to 260 Degrees C
Backlit
No
Includes Wireless Transmission
No
Thermocouple Temperature Range F
-40 Degrees to 500 Degrees F
Sensor Type
Thermocouple

Description

Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate No, Accuracy +/-1 Degrees F/1 Degrees C, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C (Thermocouple), (3) AAA, 0.4 in H Display with 3-Digit LCD, Functions Degrees F/ Degrees C Switchable, Resolution 1 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.