Zoro Homepage

Thermometer, LCD, 2 in, Thermistor

  • Mfr # SRH77A

  • Zoro # G3146656


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Humidity Accuracy
+/-2%
Includes
Model 1075 General Purpose Puncture Probe, Model 4011 Pipe Strap Probe, Model 5028 Humidity Probe
Battery Type
(1) 9V
Temp. Range (F)
-40 Degrees to 300 Degrees
Wet Bulb Temperature Range
0 Degrees to 130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH77A
Zoro #
G3146656
UPC #
070131517708
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Display Width
2 in
Manufacturer Warranty Length
5 yr
Display Height
0.875 in
Display Size
7/8 in H x 2 in W

Details

Item
Temperature Humidity Meter
Humidity Accuracy
+/-2%
Includes
Model 1075 General Purpose Puncture Probe, Model 4011 Pipe Strap Probe, Model 5028 Humidity Probe
Battery Type
(1) 9V
Temp. Range (F)
-40 Degrees to 300 Degrees
Wet Bulb Temperature Range
0 Degrees to 130 Degrees F
Temp. Accuracy (F)
+/-0.3 Degrees F or +/-0.5% Reading, Whichever is Greater
Humidity Resolution
1 %
Relative Humidity Range
10 to 95%
Display
Backlight
Auto Power Off
Yes
Temp. Accuracy (C)
+/-0.3 Degrees F or +/-0.5% Reading, Whichever is Greater
Humidity Probe Range (Deg. F)
0 Degrees to 130 Degrees F
Temp. Range (C)
-40 Degrees to 300 Degrees
Memory
Min/Max
Temp. Resolution (F)
0.1 Degrees
Data Hold
No
Display Type
LCD
Response Time
0.5 sec
Sensor Type
Thermistor
Data Logging
No
Accuracy
+/-0.3 Degrees F or +/-0.5% of Reading Whichever is Greater
For Thermistor Type
10k Thermistor
Included Probes
Model 1075 General Purpose Puncture Probe, Model 4011 Pipe Strap Probe, Model 5028 Humidity Probe
Number of Digits
4
Temperature Meter Type
Multichannel Thermistor Temperature Meter with Min/Max
Power Source Details
(1) 9V Battery
Digital Display
7/8 in H x 2 in W Display with 4-Digit Backlit LCD
Temperature Range
-40 Degrees to 300 Degrees F/ -40 to 150 Degrees C
Humidity Range
10% to 95%
Resolution
0.1 Degrees /1% RH
Functions
Degrees F/ Degrees C Switchable, Constant Scan Feature, Min/Max Memory
Includes Batteries
Yes
Includes NIST-Traceable Certificate
No
Includes Wireless Transmission
No
Data Output Type
None
Backlit
Yes
Number of Channels
3
Thermocouple Temperature Range F
-40 Degrees to 300 Degrees F
Thermocouple Temperature Range C
-40 Degrees to 150 Degrees C
RTD Temperature Range F
-40 Degrees to 300 Degrees F
RTD Temperature Range C
-40 Degrees to 150 Degrees C

Description

Temperature Humidity Meter, Thermistor, Number of Channels 3, Includes NIST-Traceable Certificate No, Accuracy +/-0.3 Degrees F or +/-0.5 Percent of Reading Whichever is Greater, -40 Degrees to 300 Degrees F/ -40 to 150 Degrees C, (1) 9V, 7/8 in H x 2 in W Display with 4-Digit Backlit LCD, Functions Degrees F/ Degrees C Switchable, Constant Scan Feature, Min/Max Memory, 10 Percent to 95 Percent, Resolution 0.1 Degrees /1 Percent RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.