This item is Discontinued.

Eaton Bussmann Current Limiting, 100 A, 5.5 kV, 50 kAIC MV055F1DAX100E

Current Limiting, 100 A, 5.5 kV, 50 kAIC (Discontinued)

  • Mfr # MV055F1DAX100E
  • Zoro # G904403232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV055F1DAX100E
Zoro #
G904403232
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3 in
Length
3 in
Fuse Size
3 in L x 3 in D

Details

Speed
Current Limiting
Amps
100 A
Visual Indication
Non Indicating
Interrupt Rating
50 kAIC
Body Material
Fiberglass Tube
Element
Single
Standards
ANSI
Class
Class E
Weight
8.5 lb

Description

28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.