This item is Discontinued.

Eaton Bussmann 24V Tubular Fuse Tester BP/FT-2

24V Tubular Fuse Tester (Discontinued)

  • Mfr # BP/FT-2
  • Zoro # G407100232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP/FT-2
Zoro #
G407100232
UPC #
51712316583
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.724 in
Length
6.22 in
Height
2.992 in

Details

Item
Fuse Tester
Application
Automotive, Glass Tube and Ferrule Fuses
Features
Batteries included and replaceable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.