Zoro Homepage

Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, 200A at 250V AC, 10kA at 125V AC

  • Mfr # BP/FNM-10

  • Zoro # G708168306


product price: $19.55
/ea
Sold in multiples of 2 for $39.10

Key Features

Series
FNM
Speed
Time-Delay
Amps
10A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FNM-10
Zoro #
G708168306
UPC #
51712751681
Country of Origin
United States

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Series
FNM
Speed
Time-Delay
Amps
10A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Melamine
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

2 Pack, 10A, 250V, Type FNM Time Delay Cartridge Midget Fuse, Dimensions 2375L x 1375W x 025H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.