Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC

  • Mfr # BP/FNM-12

  • Zoro # G808168107


product price: $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Series
FNM
Speed
Time-Delay
Amps
12A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FNM-12
Zoro #
G808168107
UPC #
51712751698
Country of Origin
United States

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Series
FNM
Speed
Time-Delay
Amps
12A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

2 Pack, 12A, 125V, Type FNM Time Delay Cartridge Midget Fuse, Dimensions 2375L x 1375W x 025H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.